Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.905 In, Black
Mfr # 911190500
Zoro # G2324817
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.905"
- Grade Class ZZ
- Measuring Range (In.) 0.905
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911190500
- Zoro # G2324817
- UPC # 662631912024
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.905" |
Gage Diameter Range | 0.7601" to 1.0000" |
Width (In.) | 0.905 |
Overall Length | 2 in |
Diameter | 0.9050 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.9005 in to 0.9165 in |
Diameter Range | 0.8330 in to 0.9165 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9050 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.9005 in to 0.9165 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Bit, 12-24x2-1/4 L (6EXN1)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5653)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- Vermont Gage Precision Measuring Tools