Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.826 In, Black
Mfr # 911182600
Zoro # G2334005
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.826"
- Grade Class ZZ
- Measuring Range (In.) 0.826
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911182600
- Zoro # G2334005
- UPC # 662631911232
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.826" |
Width (In.) | 0.826 |
Diameter | 0.8260 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Overall Length | 2 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.8255 in to 0.8325 in |
Dimension Type | Inch |
Diameter Range | 0.7510 in to 0.8325 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8260 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.8255 in to 0.8325 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- CENTURY DRILL & TOOL 11/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26222)
- KERSHAW Blur Knife, Serrated Blade (1670TBLKST)
- VERMONT GAGE Pin Gage, Minus, 0.624 In, Black (911262400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.915 (111191500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.004 (111100400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- Vermont Gage Precision Measuring Tools