Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.819 In, Black
Mfr # 911181900
Zoro # G2334075
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.819"
- Grade Class ZZ
- Measuring Range (In.) 0.819
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911181900
- Zoro # G2334075
- UPC # 662631911164
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.819" |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Width (In.) | 0.819 |
Overall Length | 2 in |
Diameter | 0.8190 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Range | 0.7510 in to 0.8325 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.8005 in to 0.8250 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8190 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.8005 in to 0.8250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1 In Socket Imp 1 In, M810 (M810)
- HYDE 3-1/4" Multi-Purpose Wallpaper Shaver/Scraper (33100)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- CENTURY DRILL & TOOL 13/32" Black Oxide Jobber Length Drill Bit (24726)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- Vermont Gage Precision Measuring Tools