Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.717 In, Black
Mfr # 911171700
Zoro # G2335061
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.717"
- Grade Class ZZ
- Measuring Range (In.) 0.717
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911171700
- Zoro # G2335061
- UPC # 662631910143
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.717" |
Width (In.) | 0.717 |
Length (In.) | 2" |
Diameter | 0.7170 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Overall Length | 2 in |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.7005 in to 0.7250 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7170 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.7005 in to 0.7250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- IRWIN Locking Wrench, 7" (04)
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- VEGA Hex 3/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H1264SB)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- Vermont Gage Precision Measuring Tools