Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.700 In, Black
Mfr # 911170000
Zoro # G3513081
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.700"
- Grade Class ZZ
- Measuring Range (In.) 0.700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911170000
- Zoro # G3513081
- UPC # 662631909970
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.700" |
Gage Diameter Range | 0.6351" to 0.7600" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.7000 in |
Width (In.) | 0.700 |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6755 in to 0.7000 in |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7000 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6755 in to 0.7000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1)
- SITEPRO 620 2X Sighting Hand Level (43-D620)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.2505" (101400300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- ASIMETO 36 pc Steel Grade AS2 Asimeto Gauge Block Set (7650022)
- Vermont Gage Precision Gauges & Accessories