Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.679 In, Black
Mfr # 911167900
Zoro # G2335335
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.679"
- Grade Class ZZ
- Measuring Range (In.) 0.679
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911167900
- Zoro # G2335335
- UPC # 662631909765
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.679" |
Overall Length | 2 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Length (In.) | 2" |
Diameter | 0.6790 in |
Width (In.) | 0.679 |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6755 in to 0.7000 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.6260 in to 0.7505 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6790 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6755 in to 0.7000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- IRWIN Impact Drill Bit, 14 in Dia, 4 in OAL, 1Flute, 14 in Dia Shank, Hex Shank (1870544)
- PROTO Retaining Ring Pliers External - 6-7/8" (J393)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- Vermont Gage Gauge Blocks and Clamps