Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.625 In, Black
Mfr # 911162500
Zoro # G0183942
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.625"
- Grade Class ZZ
- Measuring Range (In.) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911162500
- Zoro # G0183942
- UPC # 662631909222
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.625" |
Length (In.) | 2" |
Width (In.) | 0.625 |
Diameter | 0.6250 in |
Overall Length | 2 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Sub-Range | 0.6005 in to 0.6255 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6250 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.6005 in to 0.6255 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- Vermont Gage Precision Gauges & Accessories