Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.589 In, Black
Mfr # 911158900
Zoro # G2342168
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.589"
- Grade Class ZZ
- Measuring Range (In.) 0.589
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911158900
- Zoro # G2342168
- UPC # 662631908867
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.589" |
Overall Length | 2 in |
Diameter | 0.5890 in |
Length (In.) | 2" |
Width (In.) | 0.589 |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.5755 in to 0.6000 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5890 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Track Feather Board (10216)
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- GREENLEE Moving Blade (00336)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- Vermont Gage Precision Gauges & Accessories