Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.583 In, Black
Mfr # 911158300
Zoro # G2342229
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.583"
- Grade Class ZZ
- Measuring Range (In.) 0.583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911158300
- Zoro # G2342229
- UPC # 662631908805
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.583" |
Width (In.) | 0.583 |
Overall Length | 2 in |
Diameter | 0.5830 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Length (In.) | 2" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.5755 in to 0.6000 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5830 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- AMPG Pin Gage Handle, Aluminum, Red (Z2800-RED)
- Vermont Gage Precision Measuring Tools