Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.534 In, Black
Mfr # 911153400
Zoro # G2342676
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.534"
- Grade Class ZZ
- Measuring Range (In.) 0.534
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911153400
- Zoro # G2342676
- UPC # 662631908317
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.534" |
Overall Length | 2 in |
Width (In.) | 0.534 |
Length (In.) | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Diameter | 0.5340 in |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.5255 in to 0.5500 in |
Diameter Range | 0.5010 in to 0.6255 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5340 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5255 in to 0.5500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Surface Blade, 10 (LU95R010)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- Vermont Gage Precision Measuring Tools