Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.497 In, Black
Mfr # 911149700
Zoro # G2342999
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.497"
- Grade Class ZZ
- Measuring Range (In.) 0.497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911149700
- Zoro # G2342999
- UPC # 662631907945
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.497" |
Width (In.) | 0.497 |
Length (In.) | 2" |
Diameter | 0.4970 in |
Gage Diameter Range | 0.4061" to 0.5100" |
Overall Length | 2 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4970 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 8" x 8 (SL518)
- BON TOOL Bon 83-157 Double Notch Darby, 42", 2 Round Handles Magnesium (83-157)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Plus, 0.101 In, Black (911110100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- Vermont Gage Precision Gauges & Accessories