Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.415 In, Black
Mfr # 911141500
Zoro # G2343665
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.415"
- Grade Class ZZ
- Measuring Range (In.) 0.415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911141500
- Zoro # G2343665
- UPC # 662631907129
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.415" |
Gage Diameter Range | 0.4061" to 0.5100" |
Width (In.) | 0.415 |
Overall Length | 2 in |
Diameter | 0.4150 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.4105 in to 0.4200 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4150 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4105 in to 0.4200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black (902100300)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- IGAGING 15 Piece Precision Setup Blocks - 36-SB-15 (36-SB-15)
- Vermont Gage Precision Gauges & Accessories