Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.408 In, Black
Mfr # 911140800
Zoro # G2343726
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.408"
- Grade Class ZZ
- Measuring Range (In.) 0.408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911140800
- Zoro # G2343726
- UPC # 662631907051
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.408" |
Width (In.) | 0.408 |
Diameter | 0.4080 in |
Gage Diameter Range | 0.4061" to 0.5100" |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.4005 in to 0.4100 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4080 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4005 in to 0.4100 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- FASTCAP Wood Chisel, 3/4 In. x 8-3/4 In. (PC-3/4 POCKET CHISEL)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- Vermont Gage Gauge Blocks and Clamps