Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.395 In, Black
Mfr # 911139500
Zoro # G2343839
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.395"
- Grade Class ZZ
- Measuring Range (In.) 0.395
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911139500
- Zoro # G2343839
- UPC # 662631906924
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.395" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Diameter | 0.3950 in |
Width (In.) | 0.395 |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.3905 in to 0.4000 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3950 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3905 in to 0.4000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (513004)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- PALADIN TOOLS Die Rj11/12 We/Ss Mod.Plug Blister (PA2062)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Pin Gage, Minus, 0.624 In, Black (911262400)
- Vermont Gage Precision Measuring Tools