Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.383 In, Black
Mfr # 911138300
Zoro # G2343945
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.383"
- Grade Class ZZ
- Measuring Range (In.) 0.383
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911138300
- Zoro # G2343945
- UPC # 662631906801
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.383" |
Length (In.) | 2" |
Diameter | 0.3830 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Overall Length | 2 in |
Width (In.) | 0.383 |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.3805 in to 0.3900 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3830 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3805 in to 0.3900 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70371)
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP4)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- PERFORMANCE TOOL 10-Pc Metric Crowfoot Wrench Set, W452 (W452)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- Vermont Gage Precision Measuring Tools