Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.364 In, Black
Mfr # 911136400
Zoro # G3512424
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.364"
- Grade Class ZZ
- Measuring Range (In.) 0.364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911136400
- Zoro # G3512424
- UPC # 662631906610
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.364" |
Width (In.) | 0.364 |
Overall Length | 2 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Length (In.) | 2" |
Diameter | 0.3640 in |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.3605 in to 0.3700 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3640 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3605 in to 0.3700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E.T. TOOLS Halligan w/24" Handle, Sledge, 8, w/Black (K-BB24-8)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- STAHLWILLE TOOLS CROW-RING Wrench Size 2 " inside square 1/2 " L.83, 2 mm (03490072)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- Vermont Gage Gauge Blocks and Clamps