Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.317 In, Black
Mfr # 911131700
Zoro # G2336096
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.317"
- Grade Class ZZ
- Measuring Range (In.) 0.317
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911131700
- Zoro # G2336096
- UPC # 662631906146
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.317" |
Width (In.) | 0.317 |
Diameter | 0.3170 in |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.3105 in to 0.3200 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3170 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3105 in to 0.3200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- ZORO SELECT Squeezer Die, 3/8 Dia, 5/8, Flat Head (SQ-3-09)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- Vermont Gage Precision Gauges & Accessories