Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.309 In, Black
Mfr # 911130900
Zoro # G2336105
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.309"
- Grade Class ZZ
- Measuring Range (In.) 0.309
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911130900
- Zoro # G2336105
- UPC # 662631906061
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.309" |
Length (In.) | 2" |
Diameter | 0.3090 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Width (In.) | 0.309 |
Overall Length | 2 in |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.3005 in to 0.3100 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3090 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3005 in to 0.3100 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- CRESCENT LUFKIN 1/4" x 30m/100' Derrick SAE/Metric Dual Sided Chrome Clad® Tape Measure (C2276MEN)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage, Minus, 0.188 In, Black (911218800)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- Vermont Gage Precision Gauges & Accessories