Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.292 In, Black
Mfr # 911129200
Zoro # G0171507
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.292"
- Grade Class ZZ
- Measuring Range (In.) 0.292
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911129200
- Zoro # G0171507
- UPC # 662631905897
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.292" |
Diameter | 0.2920 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.292 |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2905 in to 0.3000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2920 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2905 in to 0.3000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- JONARD TOOLS 5-1/4 in. Cable Stripper with 3/16 in. to 1-1/8 in. Capacity (CST-1900)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- Vermont Gage Precision Gauges & Accessories