Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.280 In, Black
Mfr # 911128000
Zoro # G0171482
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.280"
- Grade Class ZZ
- Measuring Range (In.) 0.280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911128000
- Zoro # G0171482
- UPC # 662631905774
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.280" |
Gage Diameter Range | 0.1801" to 0.2810" |
Diameter | 0.2800 in |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.280 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2705 in to 0.2800 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2800 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2705 in to 0.2800 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- DRILL AMERICA #1-5 Carbon Steel Screw Extractor Set (DEWEZS1-5)
- PRO-GRADE TOOLS Nut Driver, 3/8x3" (55055)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- Vermont Gage Precision Gauges & Accessories