Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.273 In, Black
Mfr # 911127300
Zoro # G2336209
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.273"
- Grade Class ZZ
- Measuring Range (In.) 0.273
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911127300
- Zoro # G2336209
- UPC # 662631905705
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.273" |
Diameter | 0.2730 in |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.273 |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.2705 in to 0.2800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2730 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2705 in to 0.2800 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- HHIP 36 Piece Space Block Set (3101-0003)
- Vermont Gage Gauge Blocks and Clamps