Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.251 In, Black
Mfr # 911125100
Zoro # G0171333
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.251"
- Grade Class ZZ
- Measuring Range (In.) 0.251
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911125100
- Zoro # G0171333
- UPC # 662631905484
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.251" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.251 |
Length (In.) | 2" |
Diameter | 0.2510 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2505 in to 0.2600 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2510 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2505 in to 0.2600 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- MILWAUKEE TOOL Shockwave Bit Tip Holder Mag 12, Bulk 10, (48-32-4522)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- Vermont Gage Precision Gauges & Accessories