Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.2500 In, Black
Mfr # 911125000
Zoro # G0171245
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.2500"
- Grade Class ZZ
- Measuring Range (In.) 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911125000
- Zoro # G0171245
- UPC # 662631905477
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2500" |
Diameter | 0.2500 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.2500 |
Length (In.) | 2 |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2500 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- DYNABRADE Stockade Reciprocating Saw (12205)
- TITAN WRENCH ADJUSTABLE SPUD 10" (TL211)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black (911106800)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- ASIMETO 36 pc Steel Grade AS2 Asimeto Gauge Block Set (7650022)
- Vermont Gage Precision Measuring Tools