Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.233 In, Black
Mfr # 911123300
Zoro # G0171227
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.233"
- Grade Class ZZ
- Measuring Range (In.) 0.233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911123300
- Zoro # G0171227
- UPC # 662631905309
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.233" |
Diameter | 0.2330 in |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.233 |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2305 in to 0.2400 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2330 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2305 in to 0.2400 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- KO-KEN 1/4 in Square Drive Quick Spinner, 18mm, Z-series (2756Z)
- IRWIN DRIL&TAP BIT NC 4-40 2PC (80209)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- Vermont Gage Gauge Blocks and Clamps