Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.213 In, Black
Mfr # 911121300
Zoro # G2336391
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.213"
- Grade Class ZZ
- Measuring Range (In.) 0.213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911121300
- Zoro # G2336391
- UPC # 662631905101
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.213" |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Diameter | 0.2130 in |
Width (In.) | 0.213 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2105 in to 0.2200 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2130 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2105 in to 0.2200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel (VHS100A)
- BOSCH Cord (1614461034)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- Vermont Gage Precision Measuring Tools