Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.193 In, Black
Mfr # 911119300
Zoro # G0171053
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.193"
- Grade Class ZZ
- Measuring Range (In.) 0.193
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911119300
- Zoro # G0171053
- UPC # 662631904906
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.193" |
Width (In.) | 0.193 |
Overall Length | 2 in |
Diameter | 0.1930 in |
Length (In.) | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1930 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- Vermont Gage Precision Gauges & Accessories