Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.156 In, Black
Mfr # 911115600
Zoro # G0170721
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.156"
- Grade Class ZZ
- Measuring Range (In.) 0.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911115600
- Zoro # G0170721
- UPC # 662631904531
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.156" |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2" |
Width (In.) | 0.156 |
Overall Length | 2 in |
Diameter | 0.1560 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1505 in to 0.1750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1560 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- BON TOOL Bon 82-193 Additive, Anti-Hydro, 1 Gallon (82-193)
- TRUPER Truper TH-5FD-C 5 lbs. Fiberglass Handle Cutter Mattock (132351)
- HOUGEN #2 Morse Taper Arbor w/ Coolant Inducer (10804)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- Vermont Gage Gauge Blocks and Clamps