Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.1250 In, Black
Mfr # 911112500
Zoro # G0170335
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1250"
- Grade Class ZZ
- Measuring Range (In.) 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911112500
- Zoro # G0170335
- UPC # 662631904227
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1250" |
Overall Length | 2 in |
Width (In.) | 0.1250 |
Diameter | 0.1250 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1250 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 24 mm 6-Point Metric Stubby Impact Socket (CP55424)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 200 pcs. (902300400)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- Vermont Gage Precision Gauges & Accessories