Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.12 In, Black
Mfr # 911112000
Zoro # G0170353
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.12"
- Grade Class ZZ
- Measuring Range (In.) 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911112000
- Zoro # G0170353
- UPC # 662631904173
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.12" |
Overall Length | 2 in |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1200 in |
Width (In.) | 0.12 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1200 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- WIDIA Threading Insert, NT, (NT2RK)
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (J282BSG)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- Vermont Gage Precision Measuring Tools