Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.110 In, Black
Mfr # 911111000
Zoro # G3512336
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.110"
- Grade Class ZZ
- Measuring Range (In.) 0.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911111000
- Zoro # G3512336
- UPC # 662631904074
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.110" |
Width (In.) | 0.110 |
Diameter | 0.1100 in |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
This Class ZZ Go Pin Gauge from Vermont Gage measures hole sizes within +.0002/-.0000 in. and is made of steel with a black oxide finish for durability. The pin gage has a diameter of 0.1100 in.. It also features a cylindrical shape and measures 2 in. in length overall, making it compact enough to fit into small spaces easily. This Class ZZ go pin gauge comes complete with a tolerance of +/-0.00020". With its black oxide finish, this tool will not rust or corrode over time, ensuring that it will remain accurate even after years of use. You can never have too many tools at your disposal when working on various projects around the house or garage, which is why you need the Class ZZ Go Pin Gauge from Vermont Gage as part of your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- Vermont Gage Precision Measuring Tools