Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.094 In, Black
Mfr # 911109400
Zoro # G0170161
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.094"
- Grade Class ZZ
- Measuring Range (In.) 0.094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911109400
- Zoro # G0170161
- UPC # 662631903916
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.094" |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Width (In.) | 0.094 |
Diameter | 0.0940 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0940 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12.0 Amp COMPACT Reciprocating Saw (DWE357)
- JAMESON Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod (11-38-800M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #28 (47762)
- SCIPIO 3-Blade Sagebrush Stockman Pocket Knife (FCC0001ZW)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- HHIP 2-3-4 Precision 23 Hole Block Set (3402-0906)
- Vermont Gage Gauge Blocks and Clamps