Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.090 In, Black
Mfr # 911109000
Zoro # G0170204
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.090"
- Grade Class ZZ
- Measuring Range (In.) 0.090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911109000
- Zoro # G0170204
- UPC # 662631903879
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.090" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.0900 in |
Width (In.) | 0.090 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0900 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Minus, 0.355 In, Black (911235500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- BNS Precision Ground 1-2-3 Blocks For Workholding and Positioning (599-750-10)
- Vermont Gage Precision Gauges & Accessories