Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.078 In, Black
Mfr # 911107800
Zoro # G0170037
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.078"
- Grade Class ZZ
- Measuring Range (In.) 0.078
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911107800
- Zoro # G0170037
- UPC # 662631903756
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.078" |
Diameter | 0.0780 in |
Overall Length | 2 in |
Width (In.) | 0.078 |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0780 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- SUPERIOR PARTS Aftermarket Gasket (H) for Hitachi NR83A5 Replaces Hitachi 889-080 (SP 889-080)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 9/16 " L.165 mm (40483434)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 200 pcs. (902300400)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- Vermont Gage Gauge Blocks and Clamps