Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.065 In, Black
Mfr # 911106500
Zoro # G0169933
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.065"
- Grade Class ZZ
- Measuring Range (In.) 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911106500
- Zoro # G0169933
- UPC # 662631903626
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.065" |
Diameter | 0.0650 in |
Width (In.) | 0.065 |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0650 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco 1 1/8 Hole Saw (BAH383029VIP)
- RIDGID Diameter Tape, Inches (76822)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- IRWIN WELDTEC SHIP AUGR 1-1/2"" (3043016)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- VERMONT GAGE Pin Gage, Minus, 0.095 In, Black (911209500)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- Vermont Gage Precision Gauges & Accessories