Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.061 In, Black
Mfr # 911106100
Zoro # G0170125
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.061"
- Grade Class ZZ
- Measuring Range (In.) 0.061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911106100
- Zoro # G0170125
- UPC # 662631903589
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.061" |
Diameter | 0.0610 in |
Width (In.) | 0.061 |
Length (In.) | 2 |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0610 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- RIDGID 31035 36in Straight Pipe Wrench - Model 36 (31035-RIDGID)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Minus, 0.085 In, Black (911208500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- Vermont Gage Gauge Blocks and Clamps