Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.060 In, Black
Mfr # 911106000
Zoro # G0138126
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.060"
- Grade Class ZZ
- Measuring Range (In.) 0.060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911106000
- Zoro # G0138126
- UPC # 662631903572
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.060" |
Width (In.) | 0.060 |
Diameter | 0.0600 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0600 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-13MM)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- WERA Screwdriver 1/4 in Round (5008060001)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.877 (111187700)
- Vermont Gage Precision Gauges & Accessories