Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.052 In, Black
Mfr # 911105200
Zoro # G0320881
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.052"
- Grade Class ZZ
- Measuring Range (In.) 0.052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911105200
- Zoro # G0320881
- UPC # 662631903497
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.052" |
Width (In.) | 0.052 |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0520 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0520 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- Vermont Gage Gauge Blocks and Clamps