Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.048 In, Black
Mfr # 911104800
Zoro # G0138056
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.048"
- Grade Class ZZ
- Measuring Range (In.) 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911104800
- Zoro # G0138056
- UPC # 662631903459
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.048" |
Overall Length | 2 in |
Length (In.) | 2" |
Diameter | 0.0480 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.048 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0480 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carpenter'S Divider 9" (92-9)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (MHA-510)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- MICRO 100 Diamond Turning Insert, Diamond, DCMT, 1 (50-1200)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- Vermont Gage Precision Gauges & Accessories