Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.046 In, Black
Mfr # 911104600
Zoro # G0138031
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.046"
- Grade Class ZZ
- Measuring Range (In.) 0.046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911104600
- Zoro # G0138031
- UPC # 662631903435
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.046" |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0460 in |
Width (In.) | 0.046 |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0460 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- MILWAUKEE TOOL 12 x 32 x 1 Ball Bearing (02-04-1229)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- Vermont Gage Gauge Blocks and Clamps