Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.035 In, Black
Mfr # 911103500
Zoro # G0137785
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.035"
- Grade Class ZZ
- Measuring Range (In.) 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911103500
- Zoro # G0137785
- UPC # 662631903329
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.035" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Width (In.) | 0.035 |
Length (In.) | 2" |
Diameter | 0.0350 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0350 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- BON TOOL Asphalt Rake, 60" Wood Handle, -76-1/2" Overall Length (19-138)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- PORTER-CABLE Circular Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 6-1/2 in Dia Blade, Black/Silver (PCC660B)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- Vermont Gage Precision Gauges & Accessories