Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.0200 In, Black
Mfr # 911102000
Zoro # G0137812
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0200"
- Grade Class ZZ
- Measuring Range (In.) 0.0200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911102000
- Zoro # G0137812
- UPC # 662631903176
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0200" |
Diameter | 0.0200 in |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.0200 |
Gage Diameter Range | 0.0040" to 0.0250" |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0200 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- DIABLO Hole Saw 15/16" (DHS0938)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage, Plus, 0.0140 In, Black (911101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- Vermont Gage Precision Gauges & Accessories