Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.0150 In, Black
Mfr # 911101500
Zoro # G0137803
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0150"
- Grade Class ZZ
- Measuring Range (In.) 0.0150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911101500
- Zoro # G0137803
- UPC # 662631903121
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0150" |
Diameter | 0.0150 in |
Length (In.) | 2 |
Width (In.) | 0.0150 |
Gage Diameter Range | 0.0040" to 0.0250" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0150 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- MITUTOYO Gage Block Set, AS-1, 0.625-2 In, 9Pc (516-935-26)
- Vermont Gage Gauge Blocks and Clamps