Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.0140 In, Black
Mfr # 911101400
Zoro # G0137907
original price:
$5.04
20% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0140"
- Grade Class ZZ
- Measuring Range (In.) 0.0140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911101400
- Zoro # G0137907
- UPC # 662631903114
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0140" |
Diameter | 0.0140 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Overall Length | 2 in |
Width (In.) | 0.0140 |
Length (In.) | 2 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0140 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.005 (111200500)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- HHIP .1001" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0703)
- Vermont Gage Precision Measuring Tools