Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.01 In, Black
Mfr # 911101000
Zoro # G3001083
original price:
$8.15
6% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.01"
- Grade Class ZZ
- Measuring Range (In.) 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911101000
- Zoro # G3001083
- UPC # 662631903077
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.01" |
Overall Length | 2 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Length (In.) | 2 |
Diameter | 0.0100 in |
Width (In.) | 0.01 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Range | 0.0040 in to 0.0105 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0040 in to 0.0105 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0100 in, Diameter Increment 0.0005 in, Diameter Range 0.0040 in to 0.0105 in, Diameter Sub-Range 0.0040 in to 0.0105 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/16 (C16579)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- Vermont Gage Gauge Blocks and Clamps