Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 9.98mm
Mfr # 112209980
Zoro # G2587326
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 9.98mm
- Grade Class ZZ
- Measuring Range (In.) 9.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112209980
- Zoro # G2587326
- UPC # 662631068844
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 9.98mm |
Length (In.) | 2 |
Width (In.) | 0.3900 |
Overall Length | 2 in |
Height (In.) | 2 |
Diameter | 9.98mm |
Dimension Type | Metric |
Diameter Sub-Range | 9.50mm to 9.99mm |
Diameter Increment | 0.01 mm |
Diameter Range | 1.30mm to 9.99mm |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 9.98mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 9.50mm to 9.99mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-247 High Hopper Gun Stand (83-247)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- Vermont Gage Gauge Blocks and Clamps