Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 9.12mm
Mfr # 112209120
Zoro # G0241208
Sold in multiples of 7 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.000/-.005"
- Class ZZ
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112209120
- Zoro # G0241208
- UPC # 662631068417
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 9.12 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 9.12, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-10' 0)
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 7/32 PIN DIA 1-1/2" (MT422)
- URREA Socket Set 3/8" Dr, 1 Pieces, Polished Mirror (49908ML)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- Vermont Gage Precision Measuring Tools