Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 8.67mm
Mfr # 112408670
Zoro # G0240602
product price: $3.69
/ea
Sold in multiples of 7 for $25.83
$25.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 8.67
- Class ZZ
- Finish Steel - 10 Microfinish or Better
- Tolerance +.000/-.005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112408670
- Zoro # G0240602
- UPC # 662631095680
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 8.67 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005" |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 8.67, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11X17 PAIRAC50 (AC5057)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (7'9" ZWEFC811S)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- Vermont Gage Gauge Blocks and Clamps