Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 6.51mm
Mfr # 112406510
Zoro # G0238493
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.000/-.005"
- Diameter 6.51
- Finish Steel - 10 Microfinish or Better
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112406510
- Zoro # G0238493
- UPC # 662631094607
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 6.51 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.000/-.005" |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 6.51, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- RUBBERMAID COMMERCIAL Rubber Tool Grip (GRFG9T73M5BLA)
- BOSCH Positioning Device, Laser Accesory (BM1)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- Vermont Gage Gauge Blocks and Clamps