Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 6.00mm
Mfr # 112206000
Zoro # G2587378
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 6.00mm
- Grade Class ZZ
- Measuring Range (In.) 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112206000
- Zoro # G2587378
- UPC # 662631066857
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 6.00mm |
Diameter | 6.00mm |
Overall Length | 2 in |
Length (In.) | 2 |
Width (In.) | 0.2400 |
Height (In.) | 2 |
Diameter Range | 1.30mm to 9.99mm |
Dimension Type | Metric |
Diameter Sub-Range | 6.00mm to 6.49mm |
Diameter Increment | 0.01 mm |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 6.00mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 6.00mm to 6.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- PROTO Locking Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.046 (111104600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- AMPG Pin Gage Handle, Aluminum, Yellow (Z2800-YELLOW)
- Vermont Gage Precision Measuring Tools