Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 5.70mm
Mfr # 112205700
Zoro # G0237662
product price: $3.79
/ea
Sold in multiples of 7 for $26.53
$26.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Diameter 5.70
- Tolerance +.000/-.005
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112205700
- Zoro # G0237662
- UPC # 662631066703
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 5.70 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Tolerance | +.000/-.005 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.000/-.005" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 5.70, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- IRWIN 4 Piece Original Locking Pliers Set Plain Grip Handle (428GS)
- SUPERCUT 132-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208788)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- Vermont Gage Precision Measuring Tools